Beli micro air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Air Micro Angle Grinder (For Surface Grinding)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    monotaro Air Micro Angle Grinder (For Surface Grinding)
    Deskripsi:
    It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Working Pressure (MPa): 0.4 to 0.6
    • Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
    • Overall Length (mm): 140
    • Hose Inside-Diameter (phi mm): 5
    • Spindle: M7-P0.75
    • Wheel size (mm): 30
    • Air Consumption (L/minute): 120
    • Connection diameter (phi mm): Air: 6
    • No Load Rotation Speed (rpm): 23500
  2. TEKIRO Micro Air Grinder (Gerinda Mini)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    TEKIRO Micro Air Grinder (Gerinda Mini)
    Deskripsi:
    Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  3. KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Gd22Lk 6mm Air Die Grinder Kit
    Deskripsi:
    GD22LK Kit Includes straight die grinder with 3 and 6mm collets, collet spanner, 10 assorted mounted points and robust blow moulded case. GD2206L Straight Die Ginder: Industrial quality die grinder, suitable for polishing, buffing and grinding. Robust and durable single piece aluminium body. 1/2hp motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. Trigger has safety catch to prevent accidental starts. Specifications: Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 10mm (3/8 Inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.45hp
    • Tool Application: Grinding Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702030L
  4. TRUSCO Air Micro Grinder (Mesin Gerinda)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

    TRUSCO Air Micro Grinder (Mesin Gerinda)
    atribut:
    • Air Consumption (m³/minute): 0.15
    • Chuck Bore (phi mm): 3
    • Length (mm): 155
    • No Load Rotation Speed (rpm): 60000
    • Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
    • Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
    • Weight (g): 108
    • Working Pressure (MPa): 0.4 to 0.6
  5. monotaro Carbide Rotary Bar
    36%
    Mulai

    Rp159.900

    monotaro Carbide Rotary Bar
    Deskripsi:
    Produk ini juga sering disebut dengan Carbide Rotary Burr
  6. KRISBOW Air Die Grinder (Gerinda Lurus)
    Mulai

    Rp889.900

    KRISBOW Air Die Grinder (Gerinda Lurus)
    Deskripsi:
    Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Air Die Grinder
    • Throttle: Collet Type
    • Hose size (inch): 3/8
  7. SUPER TOOL Micro Air Grinder (Straight Type)
    Mulai

    Rp5.999.900

    SUPER TOOL Micro Air Grinder (Straight Type)
    Deskripsi:
    -This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.
    atribut:
    • Hose Intake Port: R1/4
    • Exhaust: Back
  8. INGCO Die Grinder (Mesin Gerinda Tuner)
    Mulai

    Rp779.900

    INGCO Die Grinder (Mesin Gerinda Tuner)
    atribut:
    • Voltage (V): 220-240 (50/60Hz)
    • Collet Size (mm): 6
    • No Load Speed (rpm): 15000-26000
    • Power (W): 400
  9. UHT Air Micro Angle Grinder MAG-122N
    Mulai

    Rp7.899.900

    UHT Air Micro Angle Grinder MAG-122N
    atribut:
    • Air Consumption (nl/minute): 120
    • Exhaust Type: Rear
    • Height (mm): 55
    • Hose Fitting Size: PT 1/4
    • Maximum Rotation Speed (rpm): 35000
    • Overall Length (mm): 104
    • Set Content: MAG-122N, Air hose 1.5m, Hose band 2 pieces, Quick joint, Over hose, Set pin, 20 cup whetstone, 20 rubber pad, 20NSL7 sheets, 20 polyper 9 sheets
    • Supply Air Pressure (MPa): 0.6
    • Switching Method: Control grip valve
    • Type: 120° Angle type
  10. UHT Air Micro Angle Grinder MAG-121N
    Mulai

    Rp7.899.900

    UHT Air Micro Angle Grinder MAG-121N
    atribut:
    • Air Consumption (nl/minute): 120
    • Exhaust Type: Rear
    • Height (mm): 78
    • Hose Fitting Size: PT 1/4
    • Maximum Rotation Speed (rpm): 52500
    • Overall Length (mm): 107
    • Shank (mm): 3
    • Supply Air Pressure (MPa): 0.6
    • Switching Method: Control grip valve
    • Type: 120° Angle type
  11. KOBE RED LINE Die Grinder With Safety Throttle
    Mulai

    Rp949.900

    KOBE RED LINE Die Grinder With Safety Throttle
    Deskripsi:
    GD2206L 1/2hp motor delivers 23.000 precisely controllable rpm in the palm of your hand making it ideally suitable for polishing, buffing and grinding. The robust and durable single piece aluminium body houses the 1/2HP motor and precision balanced bearings provide reliability in the most demanding of industrial/automotive applications. The trigger has a safety catch to prevent accidental starts. Collet size: 6mm. Air inlet thread: 1/4inch NPT. Minimum air hose size (ID): 10mm (3/8inch). Air pressure: 90psi. Air consumption: 4cfm*. Sound pressure level: 93dBA. Sound power level: 103dBA. Vibration level: 5.4m/s2. Overall length: 170mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands
    • Horsepower: 0.50hp
    • Tool Application: Buffing, Grinding and Polishing
    • Overall Height: 64mm
    • Workplace Application: Industrial
    • Part Number: KBE2702024K
  12. KOBE RED LINE Gda2206L Angle Die Grinder
    Mulai

    Rp1.899.900

    KOBE RED LINE Gda2206L Angle Die Grinder
    Deskripsi:
    GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Air consumption: 4CFM
    • Exhaust Location: Rear
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
    • Horsepower: 0.30hp
    • Tool Application: Buffing Deburring Grinding Polishing Sanding
    • Overall Height: 76mm
    • Workplace Application: Industrial Welding & Fabrication
    • Part Number: KBE2702020H
  13. TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Mulai

    Rp1.799.900

    TRUSCO Carbide Burr Set (Mata Bor Tuner)
    Deskripsi:
    23
    atribut:
    • Shank Diameter (mm): 3
  14. TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Mulai

    Rp1.599.900

    TRUSCO Diamond Burr Set-8 per Set (Mata Bor Tuner Diamond)
    Deskripsi:
    31
    atribut:
    • Accessories: T3-101M x 3pieces, T3-146M x 2pieces, T3-122M x 1piece, T3-140M x 1piece, T3-530M x 1piece
    • Content: T3-101M x 3 Piece, T3-146M x 2 Piece, T3-122M x 1 Piece, T3-140M x 1 Piece, T3-530M x 1 Piece
  15. Comet Palm Fit Gloves (Sarung Tangan)
    35%
    Rating:
    96% of 100
    (10)
    Mulai

    Rp8.900

    Comet Palm Fit Gloves (Sarung Tangan)
    atribut:
    • Standard: CE EN 388 4131
  16. ASTRO PRODUCTS Tap Handle Ratchet M5-M12 (Gagang Tap)
    Mulai

    Rp329.900

    ASTRO PRODUCTS Tap Handle Ratchet M5-M12 (Gagang Tap)
    atribut:
    • Handle Length (mm): 120
    • Length L x Diameter (mm): 110x25
    • thread pitch in milimeter: M5 to M12
  17. FUJI Air Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp8.999.900

    FUJI Air Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    For grinding and polishing of metals.
    atribut:
    • Exhaust Direction: Backward
    • Hose Fitting: Rc1 / 4
    • Overall Length (mm): 191
    • Air Consumption (m³/minute): 0.51
    • Applicable Whetstone Dimensions (mm): 50x4x9.53
    • No Load Speed (rpm): 15000
    • TRUSCO Number: 116-0037
  18. TEKIRO Heavy Duty Air Die Grinder
    Mulai

    Rp519.900

    TEKIRO Heavy Duty Air Die Grinder
    Deskripsi:
    Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminium
    atribut:
    • Average Air Consumption (CFM): 4
    • Length (inch): 6
    • Free Speed (rpm): 25000
    • Air inlet (inch): 1/4
    • Material: Aluminium
    • Collet Size (inch): 1/4
    • Dimension 1 (mm): 169
    • Dimension 2 (mm): 28
    • Dimension 3 (mm): 37
    • Dimension 4 (mm): 119
    • Dimension 5 (mm): 32
    • Dimension 6 (mm): 24
    • Maximum Air Pressure (psi): 90
    • Overall Length (inch): 5-1/4
    • Recommended Hose Size (inch): 3/8
Daftar Harga micro air Terbaru November 2026
monotaro Air Micro Angle Grinder (For Surface Grinding)Rp2.599.900
TEKIRO Micro Air Grinder (Gerinda Mini)Rp1.099.900
KOBE RED LINE Gd22Lk 6mm Air Die Grinder KitRp1.499.900
TRUSCO Air Micro Grinder (Mesin Gerinda)Rp3.199.900
monotaro Carbide Rotary BarRp159.900
TRUSCO Carbide Burr A (Mata Bor Tuner)Rp93.900
KRISBOW Air Die Grinder (Gerinda Lurus)Rp889.900
SUPER TOOL Micro Air Grinder (Straight Type)Rp5.999.900
INGCO Die Grinder (Mesin Gerinda Tuner)Rp779.900
UHT Air Micro Angle Grinder MAG-122NRp7.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait